Zoro Homepage
This item is Discontinued.
Zoro Select Indoor Convex Mirror, 26 in dia, Polycarb SCVI-26Z-PC-VT

Indoor Convex Mirror, 26 in dia, Polycarb (Discontinued)

  • Mfr # SCVI-26Z-PC-VT
  • Zoro # G3941201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCVI-26Z-PC-VT
Zoro #
G3941201
UPC #
-
Country of Origin
United States

Dimensions

Diameter
26 in

Details

Item
Indoor Convex Mirror
Mirror Material
Polycarbonate
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
26 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Standards
FDA Compliant
Mirror Shape
Circular
Includes
Single "Z" Mounting Bracket
Mounting Bracket Type
Z Bracket
Rim Material
Vinyl Coated Aluminum
Mirror Style
Convex Mirror

Description

Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Polycarbonate, Backing Material Hardboard, Diameter 26 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 26 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Standards FDA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.