Zoro Homepage
This item is Discontinued.
Zoro Select Indoor Convex Mirror, 34 in dia, Stainless DCVI-SS-32T-VT

Indoor Convex Mirror, 34 in dia, Stainless (Discontinued)

  • Mfr # DCVI-SS-32T-VT
  • Zoro # G4105516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCVI-SS-32T-VT
Zoro #
G4105516
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 in

Details

Item
Indoor Convex Mirror
Mirror Material
Stainless Steel
Backing Material
Hardboard
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
40 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Includes
Double Telescope Mounting Brackets, Orange Vinyl Trim
Mirror Shape
Circular
Mounting Bracket Type
Telescoping
Rim Material
Vinyl Coated Aluminum
Mirror Style
Convex Mirror

Description

Indoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Circular, Rim Material Vinyl Coated Aluminum, Mirror Material Stainless Steel, Backing Material Hardboard, Diameter 32 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 40 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Double Telescope Mounting Brackets, Orange Vinyl Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.