Induction Charger Table, 30x24
Mfr # DXPICTABLE
Zoro # G2326296
product price: $2,796.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Swivel/(2) Swivel with Brake
Color
Silver
Type
Stationary
Caster Material
Polyurethane
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXPICTABLE
Zoro #
G2326296
UPC #
10753806062006
Country of Origin
United States
Dimensions
Overall Height
30 1/8 in
Shelf Length
30 in
Shelf Width
24 in
Overall Length
30 in
Caster Dia.
4 in
Overall Width
24 in
Overall Height (In.)
30-1/8
Overall Width (In.)
24
Caster Size (In.)
4
Shelf Width (In.)
24
Details
Item
Induction Charger Table
Caster Type
(2) Swivel/(2) Swivel with Brake
Color
Silver
Type
Stationary
Caster Material
Polyurethane
Material
Stainless Steel
Number of Shelves
2
Construction
Stainless Steel
Number of Compartments
0
Handle Included
No
NSF Certified
Yes
Description
Induction Charger Table, Overall Length 30 in, Overall Width 24 in, Overall Height 30 1/8 in, Caster Material Not Applicable, Handle Included No, Material Stainless Steel, Number of Compartments 0, Number of Shelves 2, Product Type Stationary Table for Induction Charger, Caster Diameter Not Applicable, Caster Type Not Applicable, Color Silver, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.