Industrial Compound Gauge, 30 to 0 to 150 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 18C744

  • Zoro # G4740215


product price:  $36.25
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C744
Zoro #
G4740215
UPC #
190735393284
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Mechanical Contractors
Gauge Case Material
Stainless Steel
Series
Y120SS
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5/2
Smallest Graduation
2 psi, 5 in Hg
Gauge Application
Mechanical Contractors/HVAC
Calibration Certificate Included
No
For Use With
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Case Color
Silver
Socket Material
Copper Alloy HPb59-1
Case Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Copper
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Removable Bezel
No
Vibration Resistance
None
Scale Type
Single
Compatible Process Media
Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Bezel Material
Stainless Steel
Primary Scale Minor Graduations
2, 5
Pressure Gauge Type
HVAC Dial Pressure Gauge
Process Connection Gender
Male
Pressure Range Type
Compound
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Sensor Material
Copper Alloy
Dry Dampening Feature
None
Includes Vent Plug
No
Non-Sparking
No
Dial Color
White
Accuracy Scale
Full Scale
Field Fillable
No
Maximum Pressure
150 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Industrial Compound Gauge, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Nominal Dial Size 4 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy, Sensor Material Copper Alloy, Socket Material Copper Alloy HPb59-1, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.