Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Fog Nozzle, 1-1/2 In., Black

  • Mfr # 6AKC1

  • Zoro # G1446471


product price: $57.29
/ea

Key Features

Thread Type
NPSH
Body Material
Brass
Inlet Size
1 1/2 in
Maximum Flow Rate
130 gpm
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AKC1
Zoro #
G1446471
UPC #
190735538777
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 1/2 in

Details

Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Brass
Maximum Flow Rate
130 gpm
Bumper Color
Black
Finish
Brass
For Use With
Water
Flow Rate
130 gpm
Grip Type
Standard
Spray Pattern
Fog/Straight Stream
Standards
UL Listed
Base Type
Swivel
Product Type
Fire Hose Nozzle
Maximum Pressure
100 psi

Description

Fire Hose Nozzle, Activates By Twist, Base Type Swivel, Body Material Brass, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 130 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NPSH, Waterway Diameter Not Applicable, Bumper Color Black, Finish Brass, For Use With Water, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.