Industrial Marker, Jumbo Tip, White Color Family, Ink
Mfr # 19N842
Zoro # G5201734
product price: $3.29
/eaKey Features
Tip Material
Felt
Green Environmental Attribute
Xylene and Toluene-Free
Marking Tip Shape
Bullet
Tip Size
Extra Bold
Marker Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19N842
Zoro #
G5201734
UPC #
190735397589
Country of Origin
India
Dimensions
Tip Size
Extra Bold
Tip Size Group
Jumbo
Details
Color
White
Item
Industrial Marker
Tip Material
Felt
Green Environmental Attribute
Xylene and Toluene-Free
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
ASTM D-4236
Features
Xylene-Free
Marking Tool Product Group
Industrial Markers
Actuation Type
Valve
Maximum Application Temperature
95 Degrees F
Color Family
White
Pigment Material
Paint
Paint Marker Format
Marker
Maximum Performance Temperature
95 Degrees F
Compatible Surfaces
Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood
Specialty Environment or Surface Conditions
General Purpose
Pigment Permanence
Permanent
Description
Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood, Dry Time Less than 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 95 Degrees F, Maximum Performance Temperature 95 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.