Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 240V AC Contact Rating 5JEG7

Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 240V AC Contact Rating (Discontinued)

  • Mfr # 5JEG7
  • Zoro # G3190625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEG7
Zoro #
G3190625
UPC #
190735527962
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
1.5 in
Height - Snap Action Switch
0.64 in
Width - Snap Action Switch
1.82 in
Depth - Snap Action Switch
0.64 in
Mounting Dimension
1.00" Centers
Height
0.64"
Depth
0.64"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Actuator Length
1.50"
Length
1.823"
Overall Depth
0.64 in
Lever Actuator Length
1.5 in
Overall Height
0.64 in
Overall Width
1.82 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
25 A @ 240 V
Contact Form- Switches
SPDT
Voltage Rating
125/250VAC
Operating Temp. Range
-40 Degrees to 221 Degrees F
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Operating Force
10.05 oz
Type of Actuator
Hinge Lever
Current Rating
25A
Housing Material
Phenolic Case and Cover
Standards
CE, CSA, UL Listed
Series
S
Over Travel
0.15 in
Watertight - Snap Action Switch
No
Release Force
1.4 oz
Terminal Type
1/4" Quick Connect
Contact Form
SPDT
Differential Travel
0.093 in
Max. Pretravel
0.312 in
AC Contact Rating
25 A @ 240 V
Body Material
Phenolic
Electrical Connection
1/4 in Quick Connect
Differential Travel - Maximum
0.093 in
Actuator Style
Hinge Lever

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 25 A @ 240 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.5 in, Height - Snap Action Switch 0.64 in, Width - Snap Action Switch 1.82 in, Depth - Snap Action Switch 0.64 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.