Industrial Tank, 10 L Capacity - mL, 2.5 gal Capacity - oz, Screw On Closure, HDPE, Clear
Mfr # 601782
Zoro # G115190709
product price:Â $722.99
/pk 24, $30.12/eaKey Features
Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.5 gal
Closure Type
Screw On
Body Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601782
Zoro #
G115190709
UPC #
00840095634830
Country of Origin
Italy
Dimensions
Overall Width - Metric
195 mm
Overall Height - Metric
320 mm
Screw Closure Size
GL51
Overall Depth - Metric
225 mm
Details
Item
Industrial Tank
Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.5 gal
Closure Type
Screw On
Body Material
HDPE
Handle Style
Integral Shoulder
Body Color
Clear
Clarity
Transparent
Includes Closure
Yes
Closure Liner Material
Unlined
Brim Capacity
10 L
Closure Material
HDPE
For Use With
Industrial Packaging
Shape
Rectangular
Basic Material
Plastic
Description
Industrial Tank, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 10 L, Capacity - English 2.5 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Carboy, Closure Type Screw On, Closure Material HDPE, Overall Width - Metric 195 mm, Closure Liner Material Unlined, Overall Height - Metric 320 mm, Screw Closure Size GL51, Body Color Clear, Shape Rectangular, Basic Material Plastic, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.