Zoro Homepage

Industrial Thermowell, Lagging, 316SS

  • Mfr # 24C484

  • Zoro # G4705206


product price: $72.99
/ea

Key Features

Internal Thread Size
1-1/4-18 Straight
Stem Length
12 in
Process Connection
3/4 in MNPT
Insertion Length
12 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C484
Zoro #
G4705206
UPC #
190735433287
Country of Origin
China

Dimensions

Internal Thread Size
1-1/4-18 Straight
Stem Length
12 in
Insertion Length
12 in
Socket Length
12.5 in
Shank Dia.
0.62 in
Bore Dia.
0.44 in
For Stem Length
12 in
Thread Size
3/4 in
For Stem Diameter
15/32 in
For Thermometer Thread Size
1 1/4 in

Description

Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, 316 Stainless Steel, Insertion Length 12 in, Thermowell Type Threaded, Maximum Operating Temperature 200 Degrees F at 600 psi, 400 Degrees F at 570 psi, 600 Degrees F at 500 psi, 70 Degrees F at 650 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.