Zoro Homepage

Industrial Wool Felt Sheets, 1", F1, 60"

  • Mfr # BULK-FS-F1-116

  • Zoro # G106134347


product price: $1,668.99
/ea
Free Shipping & Returns

Key Features

Thickness
1"
Grade
F1
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-116
Zoro #
G106134347
UPC #
193005115777
Country of Origin
China

Dimensions

Thickness
1"
Length
60"
Width
36"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Excellent
Durometer
30A to 40A
Color
White
Vibration Absorption
High
Density (Lbs./Sq. Yd.)
16.00 lbs/sq yd
Tensile Strength (PSI)
500 psi
Hardness
Firm
Shape
Sheet
Firmness
21 psi
Wool Content
95 %
Tensile Strength
500 psi
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Density
16 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.