Zoro Homepage

Industrial Wool Felt Sheets, 1/2", F13, 120"

  • Mfr # BULK-FS-F13-71

  • Zoro # G706592509


product price: $18.45
/ea

Key Features

Thickness
1/2"
Grade
F13
Material
Wool Felt
Density (Lbs./Sq. Yd.)
4.24 lbs/sq yd
Abrasion Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-71
Zoro #
G706592509
UPC #
193005253653
Country of Origin
China

Dimensions

Thickness
1/2"
Length
120"
Width
1"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
4.24 lbs/sq yd
Abrasion Resistance
Fair
Wool Content
75 %
Hardness
Soft
Tensile Strength (PSI)
75 psi
Vibration Absorption
Low
Color
Grey
Density
4.24 lb/sq yd
Shape
Strip
Firmness
3 psi
Tensile Strength
75 psi
Durometer
15A to 25A
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.