Zoro Homepage

Industrial Wool Felt Sheets, 1/2", F13, 120"

  • Mfr # BULK-FS-F13-94

  • Zoro # G806134685


product price: $45.29
/ea

Key Features

Thickness
1/2"
Grade
F13
Material
Wool Felt
Durometer
15A to 25A
Vibration Absorption
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-94
Zoro #
G806134685
UPC #
193005253882
Country of Origin
China

Dimensions

Thickness
1/2"
Length
120"
Width
2"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Acrylic Adhesive
Durometer
15A to 25A
Vibration Absorption
Low
Density (Lbs./Sq. Yd.)
4.24 lbs/sq yd
Hardness
Soft
Abrasion Resistance
Fair
Color
Grey
Tensile Strength (PSI)
75 psi
Firmness
3 psi
Density
4.24 lb/sq yd
Maximum Adhesive Temperature
220 Degrees F
Shape
Strip
Wool Content
75 %
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-80 Degrees F
Tensile Strength
75 psi
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.