Industrial Wool Felt Sheets, 1/2", F13, 60"
Mfr # BULK-FS-F13-112
Zoro # G906134707
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
F13
Material
Wool Felt
Density (Lbs./Sq. Yd.)
4.24 lbs/sq yd
Abrasion Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F13-112
Zoro #
G906134707
UPC #
193005254087
Country of Origin
China
Dimensions
Thickness
1/2"
Length
60"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
4.24 lbs/sq yd
Abrasion Resistance
Fair
Hardness
Soft
Color
Grey
Tensile Strength (PSI)
75 psi
Durometer
15A to 25A
Vibration Absorption
Low
Firmness
3 psi
Wool Content
75 %
Density
4.24 lb/sq yd
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Tensile Strength
75 psi
Shape
Sheet
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.