Zoro Homepage

Industrial Wool Felt Sheets, 1/2", F26, 12"

  • Mfr # BULK-FS-F26-66

  • Zoro # G206134360


product price: $19.59
/ea

Key Features

Thickness
1/2"
Grade
F26
Material
Wool Felt
Tensile Strength (PSI)
75 psi
Abrasion Resistance
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F26-66
Zoro #
G206134360
UPC #
193005263225
Country of Origin
China

Dimensions

Thickness
1/2"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
75 psi
Abrasion Resistance
Poor
Hardness
Soft
Density (Lbs./Sq. Yd.)
3.63 lbs/sq yd
Color
Grey
Vibration Absorption
Ultra Low
Durometer
5A to 15A
Maximum Temperature
200 Degrees F
Density
3.63 lb/sq yd
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-80 Degrees F
Tensile Strength
75 psi
Wool Content
45 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.