Industrial Wool Felt Sheets, 1/2", F26, 120"
Mfr # BULK-FS-F26-4
Zoro # G906134738
product price: $16.95
/eaKey Features
Thickness
1/2"
Grade
F26
Material
Wool Felt
Density (Lbs./Sq. Yd.)
3.63 lbs/sq yd
Vibration Absorption
Ultra Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F26-4
Zoro #
G906134738
UPC #
193005254339
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
2"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
3.63 lbs/sq yd
Vibration Absorption
Ultra Low
Tensile Strength (PSI)
75 psi
Hardness
Soft
Abrasion Resistance
Poor
Color
Grey
Durometer
5A to 15A
Wool Content
45 %
Shape
Strip
Tensile Strength
75 psi
Minimum Temperature
-80 Degrees F
Density
3.63 lb/sq yd
Maximum Temperature
200 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.