Industrial Wool Felt Sheets, 1/2", F3, 120"
Mfr # BULK-FS-F3-92
Zoro # G906134912
product price: $27.99
/eaKey Features
Thickness
1/2"
Grade
F3
Material
Wool Felt
Hardness
Firm
Vibration Absorption
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F3-92
Zoro #
G906134912
UPC #
193005251406
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
0.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Acrylic Adhesive
Hardness
Firm
Vibration Absorption
High
Tensile Strength (PSI)
400 psi
Durometer
30A to 40A
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
8.00 lbs/sq yd
Color
Grey
Wool Content
85 %
Minimum Adhesive Temperature
-30 Degrees F
Density
8 lb/sq yd
Maximum Adhesive Temperature
220 Degrees F
Shape
Strip
Firmness
13 psi
Adhesive Type
Acrylic
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.