Industrial Wool Felt Sheets, 1/2", F5, 120"
Mfr # BULK-FS-F5-92
Zoro # G806134968
product price: $38.99
/eaKey Features
Thickness
1/2"
Grade
F5
Material
Wool Felt
Abrasion Resistance
Good
Vibration Absorption
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-92
Zoro #
G806134968
UPC #
193005252410
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
0.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Abrasion Resistance
Good
Vibration Absorption
Medium
Hardness
Firm
Durometer
20A to 30A
Color
Grey
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Minimum Temperature
-80 Degrees F
Wool Content
95 %
Maximum Adhesive Temperature
220 Degrees F
Tensile Strength
400 psi
Minimum Adhesive Temperature
-30 Degrees F
Density
6 lb/sq yd
Shape
Strip
Maximum Temperature
200 Degrees F
Firmness
6 psi
Adhesive Type
Acrylic
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.