Industrial Wool Felt Sheets, 1/2", F5, 120"
Mfr # BULK-FS-F5-94
Zoro # G706134952
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2"
Grade
F5
Material
Wool Felt
Hardness
Firm
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-94
Zoro #
G706134952
UPC #
193005252441
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
2"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Hardness
Firm
Color
Grey
Abrasion Resistance
Good
Tensile Strength (PSI)
400 psi
Vibration Absorption
Medium
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Durometer
20A to 30A
Adhesive Type
Acrylic
Firmness
6 psi
Maximum Adhesive Temperature
220 Degrees F
Wool Content
95 %
Shape
Strip
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
400 psi
Density
6 lb/sq yd
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.