Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Wool Felt Sheets, 1/2", F7, 120"

  • Mfr # BULK-FS-F7-2

  • Zoro # G106134989


product price: $13.99
/ea

Key Features

Thickness
1/2"
Grade
F7
Material
Wool Felt
Abrasion Resistance
Good
Durometer
20A to 30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F7-2
Zoro #
G106134989
UPC #
193005252960
Country of Origin
China

Dimensions

Thickness
1/2"
Length
120"
Width
0.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Good
Durometer
20A to 30A
Hardness
Firm
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Tensile Strength (PSI)
250 psi
Vibration Absorption
Medium
Color
Grey
Minimum Temperature
-80 Degrees F
Shape
Strip
Tensile Strength
250 psi
Density
6 lb/sq yd
Wool Content
80 %
Maximum Temperature
200 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.