Industrial Wool Felt Sheets, 1/2", F7, 120"
Mfr # BULK-FS-F7-4
Zoro # G206134971
product price: $43.85
/eaKey Features
Thickness
1/2"
Grade
F7
Material
Wool Felt
Tensile Strength (PSI)
250 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F7-4
Zoro #
G206134971
UPC #
193005252984
Country of Origin
China
Dimensions
Thickness
1/2"
Length
120"
Width
2"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Plain
Tensile Strength (PSI)
250 psi
Abrasion Resistance
Good
Durometer
20A to 30A
Hardness
Firm
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Vibration Absorption
Medium
Color
Grey
Wool Content
80 %
Minimum Temperature
-80 Degrees F
Shape
Strip
Maximum Temperature
200 Degrees F
Tensile Strength
250 psi
Density
6 lb/sq yd
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.