Zoro Homepage

Industrial Wool Felt Sheets, 1/4", F13, 60"

  • Mfr # BULK-FS-F13-115

  • Zoro # G606134755


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Thickness
1/4"
Grade
F13
Material
Wool Felt
Color
Grey
Tensile Strength (PSI)
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-115
Zoro #
G606134755
UPC #
193005254131
Country of Origin
China

Dimensions

Thickness
1/4"
Length
60"
Width
36"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Plain
Color
Grey
Tensile Strength (PSI)
75 psi
Density (Lbs./Sq. Yd.)
2.13 lbs/sq yd
Vibration Absorption
Low
Durometer
15A to 25A
Abrasion Resistance
Fair
Hardness
Soft
Tensile Strength
75 psi
Maximum Temperature
200 Degrees F
Firmness
3 psi
Minimum Temperature
-80 Degrees F
Shape
Sheet
Wool Content
75 %
Density
2.13 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.