Zoro Homepage

Industrial Wool Felt Sheets, 1/4", F26, 36"

  • Mfr # BULK-FS-F26-48

  • Zoro # G706134822


product price: $29.99
/ea

Key Features

Thickness
1/4"
Grade
F26
Material
Wool Felt
Tensile Strength (PSI)
75 psi
Hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F26-48
Zoro #
G706134822
UPC #
193005254773
Country of Origin
China

Dimensions

Thickness
1/4"
Length
36"
Width
36"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Plain
Tensile Strength (PSI)
75 psi
Hardness
Soft
Abrasion Resistance
Poor
Density (Lbs./Sq. Yd.)
1.63 lbs/sq yd
Color
Grey
Vibration Absorption
Ultra Low
Durometer
5A to 15A
Tensile Strength
75 psi
Wool Content
45 %
Maximum Temperature
200 Degrees F
Density
1.63 lb/sq yd
Shape
Sheet
Minimum Temperature
-80 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.