Zoro Homepage

Industrial Wool Felt Sheets, 1/4", F3, 120"

  • Mfr # BULK-FS-F3-97

  • Zoro # G906134905


product price: $32.79
/ea

Key Features

Thickness
1/4"
Grade
F3
Material
Wool Felt
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
4.00 lbs/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F3-97
Zoro #
G906134905
UPC #
193005251451
Country of Origin
China

Dimensions

Thickness
1/4"
Length
120"
Width
1.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Acrylic Adhesive
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
4.00 lbs/sq yd
Hardness
Firm
Vibration Absorption
High
Tensile Strength (PSI)
400 psi
Color
Grey
Durometer
30A to 40A
Wool Content
85 %
Shape
Strip
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
400 psi
Firmness
13 psi
Density
4 lb/sq yd
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Adhesive Type
Acrylic

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.