Industrial Wool Felt Sheets, 1/4", F7, 120"
Mfr # BULK-FS-F7-28
Zoro # G606592470
product price: $30.15
/eaKey Features
Thickness
1/4"
Grade
F7
Material
Wool Felt
Hardness
Firm
Adhesive Type
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F7-28
Zoro #
G606592470
UPC #
193005253226
Country of Origin
China
Dimensions
Thickness
1/4"
Length
120"
Width
2"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Acrylic Adhesive
Hardness
Firm
Adhesive Type
Acrylic
Wool Content
80 %
Vibration Absorption
Medium
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Durometer
20A to 30A
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Density
3 lb/sq yd
Tensile Strength (PSI)
250 psi
Tensile Strength
250 psi
Maximum Adhesive Temperature
220 Degrees F
Color
Grey
Density (Lbs./Sq. Yd.)
3.00 lbs/sq yd
Shape
Strip
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.