Zoro Homepage

Industrial Wool Felt Sheets, 1/4", F7, 120"

  • Mfr # BULK-FS-F7-50

  • Zoro # G806135002


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4"
Grade
F7
Material
Wool Felt
Durometer
20A to 30A
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F7-50
Zoro #
G806135002
UPC #
193005253448
Country of Origin
China

Dimensions

Thickness
1/4"
Length
120"
Width
36"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Plain
Durometer
20A to 30A
Color
Grey
Hardness
Firm
Abrasion Resistance
Good
Density (Lbs./Sq. Yd.)
3.00 lbs/sq yd
Vibration Absorption
Medium
Tensile Strength (PSI)
250 psi
Shape
Sheet
Maximum Temperature
200 Degrees F
Tensile Strength
250 psi
Density
3 lb/sq yd
Minimum Temperature
-80 Degrees F
Wool Content
80 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.