Zoro Homepage

Industrial Wool Felt Sheets, 1/4", S2-20, 12"

  • Mfr # BULK-FS-S2-3

  • Zoro # G506134428


product price: $30.75
/ea

Key Features

Thickness
1/4"
Grade
S2-20
Length
12"
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-S2-3
Zoro #
G506134428
UPC #
193005263294
Country of Origin
China

Dimensions

Thickness
1/4"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-20
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Excellent
Durometer
45A to 55A
Hardness
Hard
Color
White
Tensile Strength (PSI)
500 psi
Vibration Absorption
Ultra High
Density (Lbs./Sq. Yd.)
5.00 lbs/sq yd
Density
5 lb/sq yd
Wool Content
100 %
Maximum Temperature
200 Degrees F
Shape
Sheet
Minimum Temperature
-80 Degrees F
Tensile Strength
500 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.