Industrial Wool Felt Sheets, 1/4", S2-32, 12"
Mfr # BULK-FS-S2-27
Zoro # G206134483
product price: $62.59
/eaKey Features
Thickness
1/4"
Grade
S2-32
Length
12"
Material
Wool Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-S2-27
Zoro #
G206134483
UPC #
193005263454
Country of Origin
China
Dimensions
Thickness
1/4"
Length
12"
Width
12"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-32
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
Ultra High
Density (Lbs./Sq. Yd.)
8.00 lbs/sq yd
Durometer
75A to 85A
Color
White
Hardness
Hard
Tensile Strength (PSI)
500 psi
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Tensile Strength
500 psi
Wool Content
100 %
Density
8 lb/sq yd
Shape
Sheet
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.