Industrial Wool Felt Sheets, 1/8", F26, 120"
Mfr # BULK-FS-F26-29
Zoro # G006134805
product price: $11.35
/eaKey Features
Thickness
1/8"
Grade
F26
Material
Wool Felt
Durometer
5A to 15A
Abrasion Resistance
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F26-29
Zoro #
G006134805
UPC #
193005254582
Country of Origin
China
Dimensions
Thickness
1/8"
Length
120"
Width
1"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Acrylic Adhesive
Durometer
5A to 15A
Abrasion Resistance
Poor
Color
Grey
Hardness
Soft
Density (Lbs./Sq. Yd.)
0.88 lbs/sq yd
Vibration Absorption
Ultra Low
Tensile Strength (PSI)
75 psi
Wool Content
45 %
Density
0.88 lb/sq yd
Minimum Temperature
-80 Degrees F
Tensile Strength
75 psi
Maximum Temperature
200 Degrees F
Shape
Strip
Adhesive Type
Acrylic
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.