Zoro Homepage

Industrial Wool Felt Sheets, 1/8", F26, 120"

  • Mfr # BULK-FS-F26-31

  • Zoro # G206592474


product price: $10.79
/ea

Key Features

Thickness
1/8"
Grade
F26
Material
Wool Felt
Density (Lbs./Sq. Yd.)
0.88 lbs/sq yd
Maximum Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F26-31
Zoro #
G206592474
UPC #
193005254605
Country of Origin
China

Dimensions

Thickness
1/8"
Length
120"
Width
1.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Acrylic Adhesive
Density (Lbs./Sq. Yd.)
0.88 lbs/sq yd
Maximum Temperature
200 Degrees F
Durometer
5A to 15A
Shape
Strip
Color
Grey
Adhesive Type
Acrylic
Vibration Absorption
Ultra Low
Wool Content
45 %
Minimum Adhesive Temperature
-30 Degrees F
Density
0.88 lb/sq yd
Hardness
Soft
Tensile Strength
75 psi
Maximum Adhesive Temperature
220 Degrees F
Minimum Temperature
-80 Degrees F
Tensile Strength (PSI)
75 psi
Abrasion Resistance
Poor

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.