Industrial Wool Felt Sheets, 1/8", F3, 120"
Mfr # BULK-FS-F3-79
Zoro # G606134847
product price: $11.59
/eaKey Features
Thickness
1/8"
Grade
F3
Material
Wool Felt
Tensile Strength (PSI)
400 psi
Vibration Absorption
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F3-79
Zoro #
G606134847
UPC #
193005251277
Country of Origin
China
Dimensions
Thickness
1/8"
Length
120"
Width
1"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Vibration Absorption
High
Durometer
30A to 40A
Hardness
Firm
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
2.00 lbs/sq yd
Color
Grey
Maximum Temperature
200 Degrees F
Tensile Strength
400 psi
Wool Content
85 %
Firmness
13 psi
Shape
Strip
Minimum Temperature
-80 Degrees F
Density
2 lb/sq yd
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.