Industrial Wool Felt Sheets, 1/8", F5, 12"
Mfr # BULK-FS-F5-117
Zoro # G206135015
product price: $31.35
/eaKey Features
Thickness
1/8"
Grade
F5
Material
Wool Felt
Tensile Strength (PSI)
400 psi
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-117
Zoro #
G206135015
UPC #
193005252762
Country of Origin
China
Dimensions
Thickness
1/8"
Length
12"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Color
Grey
Vibration Absorption
Medium
Durometer
20A to 30A
Abrasion Resistance
Good
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Hardness
Firm
Density
1.5 lb/sq yd
Firmness
6 psi
Shape
Sheet
Wool Content
95 %
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.