Zoro Homepage

Industrial Wool Felt Sheets, 1/8", F5, 120"

  • Mfr # BULK-FS-F5-79

  • Zoro # G906134868


product price: $15.39
/ea

Key Features

Thickness
1/8"
Grade
F5
Material
Wool Felt
Color
Grey
Vibration Absorption
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F5-79
Zoro #
G906134868
UPC #
193005252205
Country of Origin
China

Dimensions

Thickness
1/8"
Length
120"
Width
1"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Plain
Color
Grey
Vibration Absorption
Medium
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Hardness
Firm
Durometer
20A to 30A
Abrasion Resistance
Good
Tensile Strength (PSI)
400 psi
Maximum Temperature
200 Degrees F
Firmness
6 psi
Wool Content
95 %
Shape
Strip
Minimum Temperature
-80 Degrees F
Density
1.5 lb/sq yd
Tensile Strength
400 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.