Industrial Wool Felt Sheets, 1/8", F7, 120"
Mfr # BULK-FS-F7-12
Zoro # G406134955
product price: $15.79
/eaKey Features
Thickness
1/8"
Grade
F7
Material
Wool Felt
Durometer
20A to 30A
Hardness
Firm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F7-12
Zoro #
G406134955
UPC #
193005253066
Country of Origin
China
Dimensions
Thickness
1/8"
Length
120"
Width
2"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Plain
Durometer
20A to 30A
Hardness
Firm
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Color
Grey
Vibration Absorption
Medium
Tensile Strength (PSI)
250 psi
Abrasion Resistance
Good
Density
1.5 lb/sq yd
Tensile Strength
250 psi
Shape
Strip
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Wool Content
80 %
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.