Industrial Wool Felt Sheets, 1/8", F7, 120"
Mfr # BULK-FS-F7-31
Zoro # G806134951
product price: $18.65
/eaKey Features
Thickness
1/8"
Grade
F7
Material
Wool Felt
Hardness
Firm
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F7-31
Zoro #
G806134951
UPC #
193005253257
Country of Origin
China
Dimensions
Thickness
1/8"
Length
120"
Width
1.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Acrylic Adhesive
Hardness
Firm
Abrasion Resistance
Good
Tensile Strength (PSI)
250 psi
Durometer
20A to 30A
Vibration Absorption
Medium
Color
Grey
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Tensile Strength
250 psi
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 lb/sq yd
Shape
Strip
Wool Content
80 %
Maximum Adhesive Temperature
220 Degrees F
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.