Industrial Wool Felt Sheets, 1/8", F7, 60"
Mfr # BULK-FS-F7-54
Zoro # G206135022
product price: $74.99
/eaKey Features
Thickness
1/8"
Grade
F7
Material
Wool Felt
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F7-54
Zoro #
G206135022
UPC #
193005253486
Country of Origin
China
Dimensions
Thickness
1/8"
Length
60"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Plain
Density (Lbs./Sq. Yd.)
1.50 lbs/sq yd
Color
Grey
Tensile Strength (PSI)
250 psi
Durometer
20A to 30A
Abrasion Resistance
Good
Hardness
Firm
Vibration Absorption
Medium
Wool Content
80 %
Shape
Sheet
Maximum Temperature
200 Degrees F
Density
1.5 lb/sq yd
Minimum Temperature
-80 Degrees F
Tensile Strength
250 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.