Zoro Homepage

Industrial Wool Felt Sheets, 1/8", S2-24, 36"

  • Mfr # BULK-FS-S2-14

  • Zoro # G006134461


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8"
Grade
S2-24
Length
36"
Material
Wool Felt
Backing Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-S2-14
Zoro #
G006134461
UPC #
193005263362
Country of Origin
China

Dimensions

Thickness
1/8"
Length
36"
Width
36"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-24
Material
Wool Felt
Backing Type
Plain
Hardness
Hard
Color
White
Density (Lbs./Sq. Yd.)
3.00 lbs/sq yd
Durometer
55A to 65A
Abrasion Resistance
Excellent
Vibration Absorption
Ultra High
Tensile Strength (PSI)
500 psi
Wool Content
100 %
Tensile Strength
500 psi
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Shape
Sheet
Density
3 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.