Industrial Wool Felt Sheets, 1/8", S2-32, 36"
Mfr # BULK-FS-S2-26
Zoro # G706134501
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Grade
S2-32
Length
36"
Material
Wool Felt
Backing Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-S2-26
Zoro #
G706134501
UPC #
193005263447
Country of Origin
China
Dimensions
Thickness
1/8"
Length
36"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
S2-32
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
Ultra High
Abrasion Resistance
Excellent
Tensile Strength (PSI)
500 psi
Hardness
Hard
Color
White
Density (Lbs./Sq. Yd.)
4.00 lbs/sq yd
Durometer
75A to 85A
Maximum Temperature
200 Degrees F
Tensile Strength
500 psi
Wool Content
100 %
Shape
Sheet
Density
4 lb/sq yd
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.