Zoro Homepage

Industrial Wool Felt Sheets, 3/16", F13, 120"

  • Mfr # BULK-FS-F13-103

  • Zoro # G806592515


product price: $15.59
/ea

Key Features

Thickness
3/16"
Grade
F13
Material
Wool Felt
Firmness
3 psi
Tensile Strength (PSI)
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-103
Zoro #
G806592515
UPC #
193005253974
Country of Origin
China

Dimensions

Thickness
3/16"
Length
120"
Width
1"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Acrylic Adhesive
Firmness
3 psi
Tensile Strength (PSI)
75 psi
Density
1.59 lb/sq yd
Minimum Temperature
-80 Degrees F
Wool Content
75 %
Color
Grey
Density (Lbs./Sq. Yd.)
1.59 lbs/sq yd
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Tensile Strength
75 psi
Durometer
15A to 25A
Minimum Adhesive Temperature
-30 Degrees F
Hardness
Soft
Adhesive Type
Acrylic
Maximum Adhesive Temperature
220 Degrees F
Vibration Absorption
Low
Shape
Strip

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.