Industrial Wool Felt Sheets, 3/16", F13, 60"
Mfr # BULK-FS-F13-121
Zoro # G006134768
product price: $70.65
/eaKey Features
Thickness
3/16"
Grade
F13
Material
Wool Felt
Durometer
15A to 25A
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F13-121
Zoro #
G006134768
UPC #
193005254230
Country of Origin
China
Dimensions
Thickness
3/16"
Length
60"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Plain
Durometer
15A to 25A
Color
Grey
Abrasion Resistance
Fair
Tensile Strength (PSI)
75 psi
Vibration Absorption
Low
Density (Lbs./Sq. Yd.)
1.59 lbs/sq yd
Hardness
Soft
Maximum Temperature
200 Degrees F
Wool Content
75 %
Tensile Strength
75 psi
Shape
Sheet
Minimum Temperature
-80 Degrees F
Firmness
3 psi
Density
1.59 lb/sq yd
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.