Zoro Homepage

Industrial Wool Felt Sheets, 3/16", F3, 120"

  • Mfr # BULK-FS-F3-105

  • Zoro # G306134871


product price: $36.69
/ea

Key Features

Thickness
3/16"
Grade
F3
Material
Wool Felt
Tensile Strength (PSI)
400 psi
Durometer
30A to 40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F3-105
Zoro #
G306134871
UPC #
193005251642
Country of Origin
China

Dimensions

Thickness
3/16"
Length
120"
Width
1.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
400 psi
Durometer
30A to 40A
Vibration Absorption
High
Hardness
Firm
Color
Grey
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
3.00 lbs/sq yd
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Density
3 lb/sq yd
Shape
Strip
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Wool Content
85 %
Minimum Temperature
-80 Degrees F
Adhesive Type
Acrylic
Firmness
13 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.