Zoro Homepage

Industrial Wool Felt Sheets, 3/16", F3, 120"

  • Mfr # BULK-FS-F3-106

  • Zoro # G806134838


product price: $47.89
/ea

Key Features

Thickness
3/16"
Grade
F3
Material
Wool Felt
Durometer
30A to 40A
Hardness
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F3-106
Zoro #
G806134838
UPC #
193005251659
Country of Origin
China

Dimensions

Thickness
3/16"
Length
120"
Width
2"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Acrylic Adhesive
Durometer
30A to 40A
Hardness
Firm
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
3.00 lbs/sq yd
Color
Grey
Abrasion Resistance
Excellent
Vibration Absorption
High
Firmness
13 psi
Minimum Temperature
-80 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Maximum Adhesive Temperature
220 Degrees F
Adhesive Type
Acrylic
Density
3 lb/sq yd
Tensile Strength
400 psi
Maximum Temperature
200 Degrees F
Wool Content
85 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.