Zoro Homepage

Industrial Wool Felt Sheets, 3/16", F5, 120"

  • Mfr # BULK-FS-F5-86

  • Zoro # G606134878


product price: $32.89
/ea

Key Features

Thickness
3/16"
Grade
F5
Material
Wool Felt
Tensile Strength (PSI)
400 psi
Vibration Absorption
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F5-86
Zoro #
G606134878
UPC #
193005252281
Country of Origin
China

Dimensions

Thickness
3/16"
Length
120"
Width
2"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Plain
Tensile Strength (PSI)
400 psi
Vibration Absorption
Medium
Abrasion Resistance
Good
Durometer
20A to 30A
Hardness
Firm
Color
Grey
Density (Lbs./Sq. Yd.)
2.25 lbs/sq yd
Wool Content
95 %
Shape
Strip
Maximum Temperature
200 Degrees F
Tensile Strength
400 psi
Firmness
6 psi
Minimum Temperature
-80 Degrees F
Density
2.25 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.