Zoro Homepage

Industrial Wool Felt Sheets, 3/16", F7, 120"

  • Mfr # BULK-FS-F7-34

  • Zoro # G306135021


product price: $11.15
/ea

Key Features

Thickness
3/16"
Grade
F7
Material
Wool Felt
Color
Grey
Tensile Strength (PSI)
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F7-34
Zoro #
G306135021
UPC #
193005253288
Country of Origin
China

Dimensions

Thickness
3/16"
Length
120"
Width
0.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F7
Material
Wool Felt
Backing Type
Acrylic Adhesive
Color
Grey
Tensile Strength (PSI)
250 psi
Hardness
Firm
Density (Lbs./Sq. Yd.)
2.25 lbs/sq yd
Durometer
20A to 30A
Abrasion Resistance
Good
Vibration Absorption
Medium
Shape
Strip
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-80 Degrees F
Wool Content
80 %
Density
2.25 lb/sq yd
Maximum Adhesive Temperature
220 Degrees F
Maximum Temperature
200 Degrees F
Tensile Strength
250 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.