Industrial Wool Felt Sheets, 3/4", F1, 60"
Mfr # BULK-FS-F1-131
Zoro # G306134369
product price: $1,225.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/4"
Grade
F1
Material
Wool Felt
Backing Type
Plain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F1-131
Zoro #
G306134369
UPC #
193005250324
Country of Origin
China
Dimensions
Thickness
3/4"
Length
60"
Width
36"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Plain
Color
White
Durometer
30A to 40A
Density (Lbs./Sq. Yd.)
12.00 lbs/sq yd
Abrasion Resistance
Excellent
Vibration Absorption
High
Hardness
Firm
Tensile Strength (PSI)
500 psi
Wool Content
95 %
Minimum Temperature
-80 Degrees F
Firmness
21 psi
Shape
Sheet
Density
12 lb/sq yd
Tensile Strength
500 psi
Maximum Temperature
200 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.