Zoro Homepage

Industrial Wool Felt Sheets, 3/4", F3, 12"

  • Mfr # BULK-FS-F3-139

  • Zoro # G706134891


product price: $64.65
/ea

Key Features

Thickness
3/4"
Grade
F3
Material
Wool Felt
Hardness
Firm
Durometer
30A to 40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F3-139
Zoro #
G706134891
UPC #
193005252106
Country of Origin
China

Dimensions

Thickness
3/4"
Length
12"
Width
12"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F3
Material
Wool Felt
Backing Type
Acrylic Adhesive
Hardness
Firm
Durometer
30A to 40A
Vibration Absorption
High
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
12.00 lbs/sq yd
Abrasion Resistance
Excellent
Color
Grey
Adhesive Type
Acrylic
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Wool Content
85 %
Shape
Sheet
Firmness
13 psi
Density
12 lb/sq yd
Tensile Strength
400 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.