Industrial Wool Felt Sheets, 3/8", F1, 120"
Mfr # BULK-FS-F1-141
Zoro # G706134846
product price: $59.99
/eaKey Features
Thickness
3/8"
Grade
F1
Material
Wool Felt
Tensile Strength (PSI)
500 psi
Hardness
Firm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F1-141
Zoro #
G706134846
UPC #
193005250676
Country of Origin
China
Dimensions
Thickness
3/8"
Length
120"
Width
1.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Plain
Tensile Strength (PSI)
500 psi
Hardness
Firm
Color
White
Vibration Absorption
High
Durometer
30A to 40A
Abrasion Resistance
Excellent
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Shape
Strip
Tensile Strength
500 psi
Wool Content
95 %
Density
6 lb/sq yd
Firmness
21 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.