Zoro Homepage

Industrial Wool Felt Sheets, 3/8", F1, 120"

  • Mfr # BULK-FS-F1-153

  • Zoro # G206134889


product price: $45.19
/ea

Key Features

Thickness
3/8"
Grade
F1
Material
Wool Felt
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Abrasion Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-153
Zoro #
G206134889
UPC #
193005250898
Country of Origin
China

Dimensions

Thickness
3/8"
Length
120"
Width
1"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F1
Material
Wool Felt
Backing Type
Acrylic Adhesive
Density (Lbs./Sq. Yd.)
6.00 lbs/sq yd
Abrasion Resistance
Excellent
Vibration Absorption
High
Tensile Strength (PSI)
500 psi
Color
White
Durometer
30A to 40A
Hardness
Firm
Firmness
21 psi
Maximum Temperature
200 Degrees F
Tensile Strength
500 psi
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Minimum Temperature
-80 Degrees F
Density
6 lb/sq yd
Adhesive Type
Acrylic
Shape
Strip
Wool Content
95 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.