Zoro Homepage

Industrial Wool Felt Sheets, 3/8", F13, 120"

  • Mfr # BULK-FS-F13-108

  • Zoro # G706134686


product price: $8.95
/ea

Key Features

Thickness
3/8"
Grade
F13
Material
Wool Felt
Vibration Absorption
Low
Hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-108
Zoro #
G706134686
UPC #
193005254025
Country of Origin
China

Dimensions

Thickness
3/8"
Length
120"
Width
0.5"

Details

Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F13
Material
Wool Felt
Backing Type
Acrylic Adhesive
Vibration Absorption
Low
Hardness
Soft
Abrasion Resistance
Fair
Durometer
15A to 25A
Tensile Strength (PSI)
75 psi
Density (Lbs./Sq. Yd.)
3.00 lbs/sq yd
Color
Grey
Minimum Adhesive Temperature
-30 Degrees F
Wool Content
75 %
Shape
Strip
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Tensile Strength
75 psi
Firmness
3 psi
Density
3 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.