Industrial Wool Felt Sheets, 3/8", F26, 120"
Mfr # BULK-FS-F26-37
Zoro # G406134825
product price: $14.55
/eaKey Features
Thickness
3/8"
Grade
F26
Material
Wool Felt
Tensile Strength (PSI)
75 psi
Vibration Absorption
Ultra Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F26-37
Zoro #
G406134825
UPC #
193005254667
Country of Origin
China
Dimensions
Thickness
3/8"
Length
120"
Width
1"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F26
Material
Wool Felt
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
75 psi
Vibration Absorption
Ultra Low
Durometer
5A to 15A
Density (Lbs./Sq. Yd.)
2.75 lbs/sq yd
Hardness
Soft
Abrasion Resistance
Poor
Color
Grey
Minimum Temperature
-80 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Tensile Strength
75 psi
Wool Content
45 %
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Adhesive Type
Acrylic
Density
2.75 lb/sq yd
Maximum Temperature
200 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.