Industrial Wool Felt Sheets, 3/8", F5, 120"
Mfr # BULK-FS-F5-108
Zoro # G006134935
product price: $29.39
/eaKey Features
Thickness
3/8"
Grade
F5
Material
Wool Felt
Color
Grey
Vibration Absorption
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-108
Zoro #
G006134935
UPC #
193005252625
Country of Origin
China
Dimensions
Thickness
3/8"
Length
120"
Width
0.5"
Details
Item
Industrial Wool Felt Sheets, Strips & Rolls
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Color
Grey
Vibration Absorption
Medium
Abrasion Resistance
Good
Durometer
20A to 30A
Hardness
Firm
Tensile Strength (PSI)
400 psi
Density (Lbs./Sq. Yd.)
4.50 lbs/sq yd
Minimum Temperature
-80 Degrees F
Shape
Strip
Adhesive Type
Acrylic
Firmness
6 psi
Maximum Adhesive Temperature
220 Degrees F
Density
4.5 lb/sq yd
Tensile Strength
400 psi
Wool Content
95 %
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.